

€1,024.53/ pieceexcl. VAT
€1,239.68incl. VAT
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | QD |
Type | EVO |
Supply voltage | 380 - 480 V |
Input Phases | 3 |
Supply Frequency | 48-62 Hz |
Type of load | Variable |
Output current | 39 A |
Motor power | 18.5 kW |
Degree of protection (IP) | IP20 |