

€429.03/ pieceexcl. VAT
€519.13incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | QD |
Type | EVO |
Supply voltage | 380 - 480 V |
Input Phases | 3 |
Supply Frequency | 48-62 Hz |
Type of load | Variable |
Output current | 4.1 A |
Motor power | 1.5 kW |
Degree of protection (IP) | IP20 |