




€193.78/ pieceexcl. VAT
€234.47incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenlock |
Type | FLK500 |
Shaft diameter | 80 mm |
Outside diameter | 125 mm |
Self-centring | Self-centering |
Torque range | Medium |