

€567.07/ pieceexcl. VAT
€686.15incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenlock |
Type | FLK400 |
Shaft diameter | 95 mm |
Outside diameter | 135 mm |
Self-centring | Self-centering |
Torque range | Very high |