

€399.29/ pieceexcl. VAT
€483.14incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenlock |
Type | FLK400 |
Shaft diameter | 70 mm |
Outside diameter | 110 mm |
Self-centring | Self-centering |
Torque range | Very high |