

€345.45/ pieceexcl. VAT
€417.99incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 31/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenlock |
Type | FLK400 |
Shaft diameter | 65 mm |
Outside diameter | 95 mm |
Self-centring | Self-centering |
Torque range | Very high |