

€254.42/ pieceexcl. VAT
€307.85incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenlock |
Type | FLK400 |
Shaft diameter | 48 mm |
Outside diameter | 80 mm |
Self-centring | Self-centering |
Torque range | Very high |