

€1,073.42/ pieceexcl. VAT
€1,298.84incl. VAT
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenlock |
Type | FLK400 |
Shaft diameter | 160 mm |
Outside diameter | 210 mm |
Self-centring | Self-centering |
Torque range | Very high |