

€687.86/ pieceexcl. VAT
€832.31incl. VAT
Estimated delivery date - 01/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenlock |
Type | FLK400 |
Shaft diameter | 110 mm |
Outside diameter | 155 mm |
Self-centring | Self-centering |
Torque range | Very high |