




€47.50/ pieceexcl. VAT
€57.48incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenlock |
Type | FLK350 |
Shaft diameter | 32 mm |
Outside diameter | 55 mm |
Self-centring | Self-centering |
Torque range | Medium/High |