FENNER

FENNER Fenaflex tyre fire resistant and anti static F140-FRAS

  • ERIKS:11423189
Image 1
Fenaflex FRAS tyres are available in Chloroprene rubber compounds for use in adverse operating conditions, used in ambient temperatues between -15°C and +70°C.
Save to list

€213.98/ pieceexcl. VAT

€258.92incl. VAT

16 In stock - Available while stock lasts - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Fenaflex
Type
FRAS
Type
Flexible element
Size
140
Material
CR
Continuous rated torque
2325 Nm
A
359 mm
M
16 mm
Alternatives
Product Image

FFX F 140-FRAS

  • Eriks:15093229

€198.86/ pieceexcl. VAT

€240.62incl. VAT

Estimated delivery date - 14/01/2027
Related products

€351.50/ pieceexcl. VAT

€425.32incl. VAT

4 In stock - Available while stock lasts - Estimated delivery date 16/11/2026
Product Image

FENNER Fenaflex F140 type H flange taper bore 3525

  • Eriks:13853480
  • Manufacturer:F140H-FEN

€351.50/ pieceexcl. VAT

€425.32incl. VAT

41 In stock - Available while stock lasts - Estimated delivery date 16/11/2026