FENNER

FENNER Fenaflex standard tyre F250-TYRE

  • ERIKS:11423229
Image 1
Fenaflex standard tyres are available in natural rubber compounds for use in ambient temperatures between -50°C and +50°C and have excellent shock-absorbing properties.
Save to list

Replacement product

FFX F 250 tyre

FFX F 250 tyre

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Fenaflex
Type
Flexible element
Size
250
Material
Natural rubber
Continuous rated torque
14675 Nm
A
628 mm
M
29.5 mm