

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | Spacer |
Series | Fenaflex |
Type | Spacer |
Type | Spacer |
Shaft diameter | 48 mm |
Bore range (min./max.) | 16-60 mm |
Maximum bore | 60 mm |
Hub length | 140 mm |
Outer Diameter | 183 mm |
Material | Cast iron |
Taper Lock | 2517 |
Fastening method | Taper Lock® |
Version | SM |
Size | 25 |
C | 178 mm |
D | 123 mm |
F | 45 mm |
G | 22 mm |
H | 16 mm |
J | 14 mm |
K | 9 mm |
€102.74/ pieceexcl. VAT
€124.32incl. VAT
54 In stock - Available while stock lasts - Estimated delivery date 10/11/2026€42.39/ pieceexcl. VAT
€51.29incl. VAT
85 In stock - Available while stock lasts - Estimated delivery date 10/11/2026€84.38/ pieceexcl. VAT
€102.10incl. VAT
30 In stock - Available while stock lasts - Estimated delivery date 10/11/2026€109.62/ pieceexcl. VAT
€132.64incl. VAT
4 In stock - Available while stock lasts - Estimated delivery date 10/11/2026