

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | Spacer |
Series | Fenaflex |
Type | Spacer |
Type | Spacer |
Shaft diameter | 25 mm |
Bore range (min./max.) | 11-32 mm |
Maximum bore | 32 mm |
Hub length | 100 mm |
Outer Diameter | 118 mm |
Material | Cast iron |
Taper Lock | 1210 |
Fastening method | Taper Lock® |
Version | SM |
Size | 12 |
A | 104 mm |
B | 82 mm |
C | 118 mm |
D | 83 mm |
E | 140 mm |
F | 25 mm |
G | 14 mm |
H | 15 mm |
J | 14 mm |
K | 6 mm |
L | 77 mm |
M | 22 mm |
€30.42/ pieceexcl. VAT
€36.81incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 10/11/2026€14.13/ pieceexcl. VAT
€17.10incl. VAT
27 In stock - Available while stock lasts - Estimated delivery date 10/11/2026€30.87/ pieceexcl. VAT
€37.35incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 10/11/2026