

€258.98/ pieceexcl. VAT
€313.37incl. VAT
3 In stock - Available while stock lasts - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | Flexible element |
Size | 172 |
Material | CR |
Continuous rated torque | 1919 Nm |
A | 465 mm |
L | 162 mm |
M | 69 mm |