




€30.42/ pieceexcl. VAT
€36.81incl. VAT
20 In stock - Available while stock lasts - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | B |
Series | Fenaflex |
Type | B |
Type | Flange |
Bore | 13 mm |
Maximum bore | 32 mm |
Hub length | 22 mm |
Torque range | 24-64 Nm |
Continuous rated torque | 24 Nm |
Maximum moment of torque | 64 Nm |
Outer Diameter | 82 mm |
Material | Cast iron |
Fastening method | Setscrew M5 |
Bolt diameter | 6 mm |
Number of bolts | 4 mm |
Version | B |
Size | 40 |
C | 82 mm |
E | 22 mm |
L | 33 mm |
M | 11 mm |
€14.13/ pieceexcl. VAT
€17.10incl. VAT
27 In stock - Available while stock lasts - Estimated delivery date 06/11/2026