




€936.32/ pieceexcl. VAT
€1,132.95incl. VAT
1 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | Fenaflex |
Type | F |
Series | Fenaflex |
Type | F |
Type | Flange |
Bore range (min./max.) | 55-125 mm |
Maximum bore | 125 mm |
Hub length | 89 mm |
Torque range | 9325-23509 Nm |
Continuous rated torque | 9325 Nm |
Maximum moment of torque | 23,508 Nm |
Outer Diameter | 429 mm |
Material | Cast iron |
Taper Lock | 4535 |
Fastening method | Taper Lock® |
Bolt diameter | 16 mm |
Number of bolts | 12 mm |
Version | F |
Size | 200 |
C | 429 mm |
D | 205 mm |
E | 89 mm |
F | 103 mm |
G | 19 mm |
J | 89 mm |
L | 113 mm |
M | 24 mm |
€297.23/ pieceexcl. VAT
€359.65incl. VAT
21 In stock - Available while stock lasts - Estimated delivery date 10/11/2026