FENNER

FENNER Fenaflex F200 type B flange pilot bore

  • ERIKS:13853511
Image 1
Image 2
Image 1
Image 2
Fenaflex coupling is a highly flexible, torsionally elastic coupling which can accommodate simultaneous maximum misalignment in all planes and due to the excellent shock-absorbing properties can reduce vibration and torsional oscillations
Save to list

€936.32/ pieceexcl. VAT

€1,132.95incl. VAT

1 In stock - Available while stock lasts - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
Fenaflex
Type
B
Series
Fenaflex
Type
B
Type
Flange
Bore
75 mm
Maximum bore
150 mm
Hub length
114 mm
Torque range
9325-23508 Nm
Continuous rated torque
9325 Nm
Maximum moment of torque
23,508 Nm
Outer Diameter
429 mm
Material
Cast iron
Fastening method
Setscrew M20
Bolt diameter
16 mm
Number of bolts
12 mm
Version
B
Size
200
C
429 mm
D
200 mm
E
114 mm
F
103 mm
G
19 mm
L
138 mm
M
24 mm
Related products
Product Image

FENNER Fenaflex standard tyre F200-TYRE

  • Eriks:11423216
  • Manufacturer:160064

€297.23/ pieceexcl. VAT

€359.65incl. VAT

21 In stock - Available while stock lasts - Estimated delivery date 06/11/2026