

€115.50/ pieceexcl. VAT
€139.76incl. VAT
101 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | SM |
Type | 20 |
Tradename | Taper Lock® |
Size | 2012 |
Material | Cast iron |
Outer diameter | 270 mm |
Number of draw bolts | 6 |
Diameter bolt hole | M10 |
A | 270 mm |
B | 140 mm |
C | 190 mm |
D | 32 mm |
E | 8.5 mm |
F | 2.5 mm |