

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | SM |
Type | 12 |
Tradename | Taper Lock® |
Size | 1210 |
Material | Cast iron |
Outer diameter | 180 mm |
Number of draw bolts | 6 |
Diameter bolt hole | M6 |
A | 180 mm |
B | 90 mm |
C | 135 mm |
D | 25 mm |
E | 6.5 mm |
F | 2.5 mm |