




€33.73/ pieceexcl. VAT
€40.81incl. VAT
509 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | BF |
Type | 12 |
Tradename | Taper Lock® |
Size | 1210 |
Material | Cast iron |
Outer diameter | 120 mm |
Number of draw bolts | 6 |
Diameter bolt hole | M6 |
D1 | 120 mm |
D2 | 100 mm |
D3 | 80 mm |
D4 | 74 mm |
D5 | 80 mm |
L1 | 25 mm |
L2 | 10 mm |
L3 | 6.5 mm |
L4 | 2.5 mm |