FENNER

FENNER 3-Phase motor 5.5kW 1500rpm (=4p) B3T IE3 400/690V 50Hz FM4 IEC-132 Aluminium

  • ERIKS:13782923
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER
Series
FM4
Type
B3T
Energy efficiency class
IE3
Power
5.5 kW
Speed
1500 rpm
Mounting
B3T
Number of poles
4
Full load speed
1460 rpm
Full load torque
3.5 Nm
Nominal rated voltage
400/690 V
Nominal rated frequency
50 Hz
Frame size acc. to IEC
132
Efficiency at 50% load
89.4 %
Efficiency at 75% load
89.8 %
Efficiency at 100% load
89.6 %
Shaft diameter
38 mm
Material
Aluminium
Weight
47 kg