

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER |
Series | FM4 |
Type | B3T |
Energy efficiency class | IE3 |
Power | 3 kW |
Speed | 1500 rpm |
Mounting | B3T |
Number of poles | 4 |
Full load speed | 1450 rpm |
Full load torque | 3.87 Nm |
Nominal rated voltage | 400/690 V |
Nominal rated frequency | 50 Hz |
Frame size acc. to IEC | 100L |
Efficiency at 50% load | 86.9 % |
Efficiency at 75% load | 88 % |
Efficiency at 100% load | 87.7 % |
Shaft diameter | 28 mm |
Material | Aluminium |
Weight | 28 kg |