

€582.60/ pieceexcl. VAT
€704.95incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque GT |
Type | Large |
Shaft diameter | 7/8 in |
Outside diameter | 1 3/4 in |
Maximum Transmitted Torque | 233 |
Torque | 1830 Nm |
Axial load | 7136 kN |
Tightening moment | 680 Nm |
Self-centring | - |
Hub Pressure | 17000 N/mm² |