

€181.41/ pieceexcl. VAT
€219.51incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque GT |
Type | Standard |
Shaft diameter | 50 mm |
Outside diameter | 73 mm |
Maximum Transmitted Torque | 1,510 Nm |
Torque | 1515 Nm |
Axial load | 6728 kN |
Tightening moment | 550 Nm |
Self-centring | - |
Hub Pressure | 29000 N/mm² |