

€100.35/ pieceexcl. VAT
€121.42incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque GT |
Type | Standard |
Shaft diameter | 5/8 in |
Outside diameter | 1 1/2 in |
Maximum Transmitted Torque | 146 |
Torque | 50 Nm |
Axial load | 453 kN |
Tightening moment | 22.6 Nm |
Self-centring | - |
Hub Pressure | 1240 N/mm² |