

€145.71/ pieceexcl. VAT
€176.31incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque GT |
Type | Standard |
Shaft diameter | 42 mm |
Outside diameter | 67 mm |
Maximum Transmitted Torque | 1,000 Nm |
Torque | 1000 Nm |
Axial load | 5043 kN |
Tightening moment | 315 Nm |
Self-centring | - |
Hub Pressure | 38000 N/mm² |