

€116.76/ pieceexcl. VAT
€141.28incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque GT |
Type | Standard |
Shaft diameter | 35 mm |
Outside diameter | 60.5 mm |
Maximum Transmitted Torque | 725 Nm |
Torque | 725 Nm |
Axial load | 4281 kN |
Tightening moment | 260 Nm |
Self-centring | - |
Hub Pressure | 45000 N/mm² |