

€95.53/ pieceexcl. VAT
€115.59incl. VAT
23 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque GT |
Type | Standard |
Shaft diameter | 30 mm |
Outside diameter | 51 mm |
Maximum Transmitted Torque | 580 Nm |
Torque | 580 Nm |
Axial load | 3568 kN |
Tightening moment | 225 Nm |
Self-centring | - |
Hub Pressure | 54000 N/mm² |