

€73.34/ pieceexcl. VAT
€88.74incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque GT |
Type | Standard |
Shaft diameter | 22 mm |
Outside diameter | 45 mm |
Maximum Transmitted Torque | 315 Nm |
Torque | 315 Nm |
Axial load | 2446 kN |
Tightening moment | 170 Nm |
Self-centring | - |
Hub Pressure | 65000 N/mm² |