

€181.41/ pieceexcl. VAT
€219.51incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque GT |
Type | Standard |
Shaft diameter | 2 in |
Outside diameter | 2 7/8 in |
Maximum Transmitted Torque | 1,167 |
Torque | 1582 Nm |
Axial load | 6805 kN |
Tightening moment | 550 Nm |
Self-centring | - |
Hub Pressure | 2900 N/mm² |