

€100.35/ pieceexcl. VAT
€121.42incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque GT |
Type | Standard |
Shaft diameter | 15 mm |
Outside diameter | 38 mm |
Maximum Transmitted Torque | 180 Nm |
Torque | 180 Nm |
Axial load | 1366 kN |
Tightening moment | 136 Nm |
Self-centring | - |
Hub Pressure | 76000 N/mm² |