FENNER DRIVES

FENNER DRIVES Trantorque keyless bushing Standard GT series 13/16 x 1.3/4inch

  • ERIKS:23358980
  • Manufacturer:662345121095
Image 1
A single nut locking bush with interlocking components for positive fixing and release. It is a high torque keyless bushing system ideal for critical timing applications.
Save to list

€73.34/ pieceexcl. VAT

€88.74incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER DRIVES
Series
Trantorque GT
Type
Standard
Shaft diameter
13/16 in
Outside diameter
1 3/4 in
Maximum Transmitted Torque
217
Self-centring
-