FENNER DRIVES

FENNER DRIVES Trantorque keyless bushing Standard GT series 11/16 x 1.1/2inch

  • ERIKS:12254479
  • Manufacturer:662345121088
Image 1
A single nut locking bush with interlocking components for positive fixing and release. It is a high torque keyless bushing system ideal for critical timing applications.
Save to list

€61.76/ pieceexcl. VAT

€74.73incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER DRIVES
Series
Trantorque GT
Type
Standard
Shaft diameter
11/16 in
Outside diameter
1 1/2 in
Maximum Transmitted Torque
167
Self-centring
-