

€145.71/ pieceexcl. VAT
€176.31incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque GT |
Type | Standard |
Shaft diameter | 1 3/4 in |
Outside diameter | 2 5/8 in |
Maximum Transmitted Torque | 833 |
Torque | 1130 Nm |
Axial load | 5785 kN |
Tightening moment | 315 Nm |
Self-centring | - |
Hub Pressure | 37900 N/mm² |