FENNER DRIVES

FENNER DRIVES Trantorque keyless bushing Standard GT series 1.11/16 x 2.5/8inch

  • ERIKS:23358993
  • Manufacturer:662345121248
Image 1
A single nut locking bush with interlocking components for positive fixing and release. It is a high torque keyless bushing system ideal for critical timing applications.
Save to list

€145.71/ pieceexcl. VAT

€176.31incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER DRIVES
Series
Trantorque GT
Type
Standard
Shaft diameter
1 11/16 in
Outside diameter
2 5/8 in
Maximum Transmitted Torque
771
Self-centring
-