

€95.53/ pieceexcl. VAT
€115.59incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque GT |
Type | Standard |
Shaft diameter | 1 1/4 in |
Outside diameter | 2 in |
Maximum Transmitted Torque | 500 |
Torque | 678 Nm |
Axial load | 3856 kN |
Tightening moment | 225 Nm |
Self-centring | - |
Hub Pressure | 53800 N/mm² |