

€116.76/ pieceexcl. VAT
€141.28incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque GT |
Type | Standard |
Shaft diameter | 1 1/2 in |
Outside diameter | 2 3/8 in |
Maximum Transmitted Torque | 583 |
Torque | 790 Nm |
Axial load | 4770 kN |
Tightening moment | 260 Nm |
Self-centring | - |
Hub Pressure | 44800 N/mm² |