

€53.84/ pieceexcl. VAT
€65.15incl. VAT
9 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque |
Type | Mini |
Shaft diameter | 8 mm |
Outside diameter | 19 mm |
Maximum Transmitted Torque | 23 Nm |
Torque | 23 Nm |
Axial load | 405 kN |
Tightening moment | 17 Nm |
Self-centring | - |
Hub Pressure | 25500 N/mm² |