

€51.33/ pieceexcl. VAT
€62.11incl. VAT
Estimated delivery date - 29/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque |
Type | Mini |
Shaft diameter | 7 mm |
Outside diameter | 19 mm |
Maximum Transmitted Torque | 20 Nm |
Torque | 19.5 Nm |
Axial load | 377 kN |
Tightening moment | 17 Nm |
Self-centring | - |
Hub Pressure | 30680 N/mm² |