

€50.48/ pieceexcl. VAT
€61.08incl. VAT
126 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque |
Type | Mini |
Shaft diameter | 6 mm |
Outside diameter | 16 mm |
Maximum Transmitted Torque | 16 Nm |
Torque | 16 Nm |
Axial load | 349 kN |
Tightening moment | 14 Nm |
Self-centring | - |
Hub Pressure | 35850 N/mm² |