

€51.33/ pieceexcl. VAT
€62.11incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque |
Type | Mini |
Shaft diameter | 5 mm |
Outside diameter | 16 mm |
Maximum Transmitted Torque | 12 Nm |
Torque | 12 Nm |
Axial load | 323 kN |
Tightening moment | 14 Nm |
Self-centring | - |
Hub Pressure | 35850 N/mm² |