FENNER DRIVES

FENNER DRIVES Trantorque keyless bushing Mini series 5/8 x 1inch

  • ERIKS:11422884
  • Manufacturer:662345120067
Image 1
A single nut locking bush with interlocking components for positive fixing and release. It is a high torque keyless bushing system ideal for critical timing applications.
Save to list

€61.77/ pieceexcl. VAT

€74.74incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FENNER DRIVES
Series
Trantorque GT
Type
Standard
Shaft diameter
48 mm
Outside diameter
73 mm
Maximum Transmitted Torque
1,355 Nm
Torque
50 Nm
Axial load
453 kN
Tightening moment
22.6 Nm
Self-centring
-
Hub Pressure
12400 N/mm²