

€53.84/ pieceexcl. VAT
€65.15incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque |
Type | Mini |
Shaft diameter | 3/8 in |
Outside diameter | 3/4 in |
Maximum Transmitted Torque | 250 |
Torque | 28 Nm |
Axial load | 418 kN |
Tightening moment | 17 Nm |
Self-centring | - |
Hub Pressure | 2550 N/mm² |