

€62.80/ pieceexcl. VAT
€75.99incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque GT |
Type | Standard |
Shaft diameter | 3/4 in |
Outside diameter | 1 1/4 in |
Maximum Transmitted Torque | 1,500 |
Torque | 282 Nm |
Axial load | 1996 kN |
Tightening moment | 136 Nm |
Self-centring | - |
Hub Pressure | 75860 N/mm² |