

€61.77/ pieceexcl. VAT
€74.74incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque |
Type | Mini |
Shaft diameter | 17 mm |
Outside diameter | 32 mm |
Maximum Transmitted Torque | 170 Nm |
Torque | 170 Nm |
Self-centring | - |