

€61.77/ pieceexcl. VAT
€74.74incl. VAT
68 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque |
Type | Mini |
Shaft diameter | 14 mm |
Outside diameter | 25.5 mm |
Maximum Transmitted Torque | 44 Nm |
Torque | 44 Nm |
Axial load | 449 kN |
Tightening moment | 23 Nm |
Self-centring | - |
Hub Pressure | 12400 N/mm² |