

€57.21/ pieceexcl. VAT
€69.22incl. VAT
52 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque |
Type | Mini |
Shaft diameter | 11 mm |
Outside diameter | 22.5 mm |
Maximum Transmitted Torque | 34 Nm |
Torque | 34 Nm |
Axial load | 430 kN |
Tightening moment | 20 Nm |
Self-centring | - |
Hub Pressure | 18600 N/mm² |