

€50.48/ pieceexcl. VAT
€61.08incl. VAT
30 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque |
Type | Mini |
Shaft diameter | 1/4 in |
Outside diameter | 5/8 in |
Maximum Transmitted Torque | 150 |
Torque | 17 Nm |
Axial load | 358 kN |
Tightening moment | 14.1 Nm |
Self-centring | - |
Hub Pressure | 35850 N/mm² |