

€57.21/ pieceexcl. VAT
€69.22incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FENNER DRIVES |
Series | Trantorque |
Type | Mini |
Shaft diameter | 1/2 in |
Outside diameter | 7/8 in |
Maximum Transmitted Torque | 350 |
Torque | 39.5 Nm |
Axial load | 445 kN |
Tightening moment | 19.8 Nm |
Self-centring | - |
Hub Pressure | 1857 N/mm² |